Welcome to Würth Namibia For trade customers only

12 Volt Jump Starter Li-Ion

Jump starter 12V Li-Ion VARIETY AJ08D
STARTHILFGER-12V.24000MAH

Art.-no. 0772999121

EAN 4099618921216

Prices for customers after login
12 Volt Jump Starter Li-Ion

Art.-no. 0772999121

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful lithium-ion jump starter for petrol and diesel engines. Delivers up to 3000 A peak current. Suitable for cars, SUVs, and light commercial vehicles. Includes USB-C PD fast charging and LED emergency light.
  • Powerful lithium-ion jump starter designed for both professional and personal use, capable of delivering a high peak current for reliable starting even in demanding conditions

  • Suitable for petrol engines up to a substantial cubic capacity and diesel engines up to a significant cubic capacity, making it ideal for cars, SUVs, and light commercial vehicles

  • Equipped with a high-capacity lithium-ion battery, providing ample power for multiple jump starts and extended use as a power bank

  • Features fast USB-C Power Delivery output for charging laptops, smartphones, and other devices quickly and efficiently

  • Includes USB-A QC 3.0 output and 12V DC output for accessories, enhancing its versatility as a multi-purpose power source

  • Integrated 3-mode LED flashlight (steady, strobe, SOS) provides essential lighting for emergency situations

  • LCD screen offers clear status information, ensuring easy monitoring of the device's operation

  • Built-in safety features include short-circuit, reverse polarity, over-current, over-voltage, over-temperature, and over-discharge protection, ensuring safe operation

  • Compact and lightweight design with durable plastic and rubber housing makes it easy to carry and store

  • Fully insulated charging terminals enhance safety during use
NoticeImportant: Always read the user manual carefully before first use.

  • Connect the positive (red) clamp first to the battery’s positive (+) terminal. Then connect the negative (black) clamp to the negative (–) terminal.

  • Do not connect the clamps incorrectly. Always check polarity before connecting.

  • Do not use on a damaged or leaking battery.

  • Do not operate or charge near open flames or sparks.

  • Do not get the unit wet or leave it in heavy rain.

  • Do not attempt to jump start if the unit’s battery level is too low.

  • Always check the LCD screen to make sure there’s enough charge before use.

  • Store in a cool, dry place away from direct sunlight.

  • Use the built-in LED light for emergencies or working at night.

  • Safety Features: Includes short-circuit, reverse polarity, over-current, over-voltage, overheating, and over-discharge protection.

The recommended usage instructions are based on our tests and experience. Please conduct your own tests before each use. Given the wide range of possible applications, storage conditions, and processing methods, we cannot accept liability for any specific results. Where our free customer service offers technical advice or recommendations, this does not create any liability unless the advice forms part of a specifically agreed contractual service or was given intentionally in error. We maintain consistent product quality but reserve the right to make technical changes and improvements.



Important Battery Safety Information:


  • This product contains lithium-ion batteries. Do not expose to fire, high temperatures, or puncture.

  • Do not attempt to disassemble or modify the battery.

  • Only use approved chargers and follow charging instructions.

  • Store in a cool, dry place away from direct sunlight.

  • Dispose of used batteries safely and in compliance with local regulations.


We do not accept liability for damage or injury resulting from misuse, improper charging, or failure to follow safety instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for starting petrol and diesel engines in a wide range of vehicles, including passenger cars, SUVs, bakkies, light commercial vehicles, and small trucks. Ideal for workshops, fleet operators, roadside assistance teams, and private motorists who want reliable emergency starting power.



Also functions as a high-capacity portable power bank for charging laptops, smartphones, tablets, and other USB devices via USB-A QC 3.0 and USB-C PD outputs. The 12 V DC output port is suitable for powering automotive accessories such as tyre inflators, portable fridges, and inverters.



Equipped with a built-in LED light with steady, strobe, and SOS modes for use during breakdowns, night-time repairs, or emergency signalling. Compact and robust design makes it easy to store in a vehicle or carry in a service kit, ensuring you’re prepared for unexpected flat batteries or the need for portable power on the move.

Instructions

Preparation


  • Ensure the jump starter is fully charged before use. Check the battery level on the LCD screen.

  • Inspect the clamps and cables for any damage before connecting.

  • Make sure the vehicle ignition is switched off.


Connecting to the Vehicle Battery


  • Open the vehicle’s bonnet and locate the battery terminals.

  • Always connect the positive (red) clamp first to the battery’s positive (+) terminal.

  • Then connect the negative (black) clamp to the battery’s negative (–) terminal or an unpainted metal part of the engine block if recommended for your vehicle.

  • Ensure the clamps are firmly and securely attached.


Starting the Vehicle


  • Switch on the jump starter if required.

  • Attempt to start the vehicle. Do not crank the engine for more than 5 seconds at a time.

  • If the engine does not start, wait at least 30 seconds before trying again.

  • Once the vehicle starts, disconnect the negative (black) clamp first, then the positive (red) clamp.

  • Allow the vehicle to run for several minutes to charge its own battery.


After Use


  • Recharge the jump starter as soon as possible to keep it ready for emergencies.

  • Store in a cool, dry place away from direct sunlight, moisture, or heat sources.


Charging the Jump Starter


  • Use the supplied USB-C cable or DC charger to recharge the unit.

  • Charge only in environments between 0 °C and +40 °C.

  • Do not leave the unit unattended while charging.


General Safety Precautions


  • Do not connect the clamps incorrectly. Always confirm polarity before use.

  • Do not use the jump starter on a damaged or leaking battery.

  • Do not use near flammable liquids, gases, or in explosive environments.

  • Do not expose the unit to rain, submerge in water, or allow liquids to enter the device.

  • Do not drop or subject the unit to strong impacts.

  • Do not disassemble, modify, or attempt repairs on your own.

  • Do not use if the unit is damaged or malfunctioning.

  • Keep away from children and pets.


Emergency Features


  • Use the built-in LED light for visibility in dark conditions or to signal for help with the SOS and strobe modes.

  • Familiarise yourself with the light modes before needing them in an emergency.


Important Note


  • Always read and follow the complete user manual before first use.

  • Follow all vehicle manufacturer recommendations for jump starting.

Min./max. nominal voltage

12 / 14.8 V

Suitable for max. cubic capacity

9.0 l

Rechargeable battery/battery capacity

24000 mAh

Max. current

3000 A

Nominal current

1500 A

Wire cross section

15.9 mm²

Width x height x depth

146 x 230 x 57 mm

Weight

1 kg

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

4 PCS

Material of housing

Plastic, Rubber

Colour

Black, Red

Cable cross section

28 mm²

Length (battery charging cable with terminals)

45 cm

Fully insulated charging terminals

Yes

Type description

A Portable Jump Starter and Power Bank, designed for personal and professional use. It functions as a compact, high-performance device capable of jump-starting a wide range of vehicles and serving as a multi-purpose power bank. Ideal for car owners, travelers, and outdoor enthusiasts, it combines utility, safety, and convenience in a durable, easy-to-carry design.

This device is particularly suited for vehicles with gas and diesel engines, offering compatibility for a range of engine sizes. Its integrated safety features and emergency lighting make it a reliable tool for roadside assistance and unforeseen situations. With its multi-port charging capabilities, it doubles as a versatile power source for gadgets and 12V accessories.

Display

LCD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information