RATCHET 3/8 INCH WITH RESERSIBLE LEVER
Ratchet 3/8 inch REDSTRIPE
RTCH-REV-3/8IN-MATT-L198MM
Art.-no. 5763038901
EAN 4065746752480
 
				Register now and access more than 125,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
2K Handle
2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.
Rear Quick-Release Button
makes swapping tiny, tough-to-grab sockets an easier process. It supports on releasing the socket from the face of the tool, making for a convenient way to swap sockets for differently sized fasteners without pulling the socket off by hand.
Reversible Lever
Added convenience: changeover from clockwise to anti-clockwise position with a one-hand operation.
72 Teeth Gear
Located on the tool’s head, it helps users make progress on a fastener in even the tightest of situations (like inside a car’s wheel well during a brake job) since it requires just 5 degrees of swing to make progress on the fastener, whether tightening or loosening.
Balanced Design
Designed to deliver the maximum in terms of balance while being utilized, making sure the job will be done without tiring the user out.
Shop-Ready
Hole on the bottom allows immediate placement for retail business. Works as a lanyard hole for easy carrying, tethering when working at height or storing.
Datasheets(X)
| Tip size | 3/8 inch | 
| Material | Chrome-vanadium steel | 
| Material of handle | 2-component plastic | 
| Surface | Chrome plated | 
| Length (L1) | 198 mm | 
| Length of lever (L2) | 190 mm | 
| Handle length (L3) | 90 mm | 
| Handle diameter (D1) | 27 mm | 
| Ratchet diameter (D2) | 31 mm | 
| Ratchet head height (B1) | 17.8 mm | 
| Ratchet head height with square (B2) | 32.5 mm | 
 
