Welcome to Würth Namibia For trade customers only

Combination wrench, angled

Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS22

Art.-no. 575430122
EAN 4053479496696

Prices for customers after login
Combination wrench, angled

Art.-no. 575430122

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

22 mm

Length (L)

248 mm

Ring thickness (a1)

11.7 mm

Thickness of jaw (a2)

7.9 mm

Width of jaws (outside) (b)

45.3 mm

External diameter of ring (d)

32.4 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information