Welcome to Würth Namibia For trade customers only

Combination wrench, angled

Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS12

Art.-no. 575430112
EAN 4053479496597

Prices for customers after login
Combination wrench, angled

Art.-no. 575430112

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

12 mm

Length (L)

155 mm

Ring thickness (a1)

7.2 mm

Thickness of jaw (a2)

5 mm

Width of jaws (outside) (b)

26.3 mm

External diameter of ring (d)

18.5 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information