Welcome to Würth Namibia For trade customers only

Combination wrench, angled

Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS9

Art.-no. 575430109
EAN 4053479496566

Prices for customers after login
Combination wrench, angled

Art.-no. 575430109

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

9 mm

Length (L)

125 mm

Ring thickness (a1)

6 mm

Thickness of jaw (a2)

4 mm

Width of jaws (outside) (b)

20.6 mm

External diameter of ring (d)

14.1 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information