Welcome to Würth Namibia For trade customers only

Combination wrench, angled

Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS8

Art.-no. 575430108
EAN 4053479496559

Prices for customers after login
Combination wrench, angled

Art.-no. 575430108

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

8 mm

Length (L)

115 mm

Ring thickness (a1)

5.6 mm

Thickness of jaw (a2)

3.8 mm

Width of jaws (outside) (b)

18.7 mm

External diameter of ring (d)

13 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information