Welding helmet Stella
Welding helmet Stella
WELDHELM-STELLA-(9-13)-BLACK-CARBONLOOK
Register now and access more than 125,000 products
High-impact resistant plastic/Polyamide helmet
Adjustable headgear
Features additional adjustability settings and enhanced support for better comfort and fit
Four infrared detectors
Four independent arc sensors provide superior lens response for obstructed or low amp welding
Auto-Darkening
Lens automatically turns on a the strike of an arc
Protection of eyes from light switching
Three positions for delay time handle
Shade number can be set between 9-13 for different welding processes
Preciseness arc recognition
High-definition optics
DIN EN 379, DIN EN 175, ANSI/ ISEA Z87.1-2010
Datasheets(X)
Welding protection for SMAW, MIG (Heavy), MIG (Light), TIG, GTAW, MAG/CO2, SAW, PAC, PAW
Translucency when not activated | 0 - not applicable |
Translucency when activated | Protection level 9-13 |
Cassette width x cassette height x cassette thickness | 110 x 90 x 9 mm |
Width of field of vision x height of field of vision | 98 x 55 mm |
Energy supply | Solar cells, no battery change required |
UV and IR protection | Yes |
Min./max. temperature conditions | -5 to 55 °C |
IP protection class | 0 - not applicable |
Standards | EN 175, EN 379 |
Material | Nylon (polyamide) |
Min./max. dark-to-light switching time | 0.25-0.8 s |
Fast opening delay | 0 - not applicable |
Colour | Black |
Min. dark-to-light switching time | 0.25 s |
Product weight (per item) | 470.000 g |
Light-to-dark switching time | 0.2 ms |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!