Welcome to Würth Namibia For trade customers only

ORSY®BULL series 5/7 drawer partition rail

ORSY BULL drawer partition rail
PRTIONELMNT-5/7-4PCS-62MM

Art.-no. 0962330511
EAN 4038898563174
Prices for customers after login
ORSY®BULL series 5/7 drawer partition rail

Art.-no. 0962330511

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Further partitioning of the drawer box in conjunction with the basic set.
  • Aluminium, folded
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drawer height

62 mm

Number of pieces

4 PCS

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information