Welcome to Würth Namibia For trade customers only

Male thread Plug-in nipple 2000C Series

Plug-in nipple, male thread, european type
NPL-PN-EUROPEAN-ET1/2IN-L40MM

Art.-no. 0699021012
EAN 4066443026348

Prices for customers after login
Male thread Plug-in nipple 2000C Series

Art.-no. 0699021012

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 1,700 l/min with a valve structure


Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.



Thread-locking adhesive


For betting tightening



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.


Saves time and improves efficiency.



Airtight connections


Low power consumption and high efficiency



Hardened steel material are wear resistant and durable


Long service life.



Chrome-plated surface


High corrosion resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

8 mm

Suitable for hose external diameter

12 mm

Connection thread

ET R 1/2 inch

Length (L)

43 mm

Surface

Zinc nickel

Width across flats (SW)

14 mm

Max. pressure

20 bar

Flow capacity

1700 l/min

Min./max. temperature resistance

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information