T-handle hexagon socket with ball head
T-handle screwdriver hexagon socket Ball head
SCRDRIV-HNDL-T-HEXSKT-BALHD-6X150
ZEBRA
Register now and access more than 125,000 products
- Blade: Hexagon blade with side tip, matt chrome-plated
- Tip: Size similar to DIN 911
- Ball head for screwing at angles of up to 25°
- Black Point
Datasheets(X)
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 6 mm |
Length (L1) | 185 mm |
Length of screwdriver side tip (B2) | 17 mm |
Handle width (T) | 35 mm |
Blade length (L2) | 150 mm |
Blade length in inches (A) | 6 in |
Handle width x length x length of side tip (BxCxD) | 35 x 105 x 17 mm |