Welcome to Würth Namibia For trade customers only

Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel, strength class 10, zinc-nickel-plated (P3E)

DIN 980 V, steel I10I, zinc-nickel, fine thread
NUT-SLOK-DIN980-V-I10I-WS22-P3E-M14X1,5

Art.-no. 0263001415

EAN 4046778962474

Individual price display after login
Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel, strength class 10, zinc-nickel-plated (P3E)

Art.-no. 0263001415

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protection against loss by crushing the nut body

Notice

DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M14 x 1.5

Height (m1)

14 mm

External drive (s1)

WS22

Standards

DIN 980

Material

Steel

Property class

I10I

Surface

Zinc nickel

RoHS-compliant

Yes

Corrosion protection period

720 h

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information